Shop All Hand Trucks
Snap-Loc
Super-Duty Dolly, Red, 1800 Lb
Mfr # SL1800D6R
Zoro # G9056350
original price:
$295.90
9% off
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Load Capacity 1800 lb
Product Information
- Brand Snap-Loc
- MFR # SL1800D6R
- Zoro # G9056350
- UPC # 850648003570
- Country of Origin United States
- Category Hand Trucks
Details
Material | Steel |
Color | Red |
Load Capacity | 1800 lb |
Item | 1800 LB LOGISTIC PUSH CART DOLLY |
Description
1800 LB LOGISTIC PUSH CART DOLLY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Guide Chain 640115 Black, 40698B (40698B)
- WARN INDUSTRIES WINCH ACCESSORIES, KIT UPGRADE MINIRCKR W/WR (80588)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- CROSBY Terminator Wedge Socket, Steel, 1in (1035045)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- SNAP-LOC Super-Duty Push Cart Dolly Red, 1800 Lb (SL1800P6R)
- SNAP-LOC Super-Duty Dolly, Black, 1800 Lb (SL1800D6B)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- ZORO SELECT Luggage Cart, Black (23L331)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- Snap-Loc Hand Trucks & Dollies