Shop All E-Track Hardware
Snap-Loc
Logistic Strap Anchor, Steel, 1000 lb.
Mfr # SLSU
Zoro # G4484566
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Logistic E-Straps
- Length 6 in
- Mounting Style Surface
- Width 1 in
- Working Load Limit 1,000 lb
Product Information
- Brand Snap-Loc
- MFR # SLSU
- Zoro # G4484566
- UPC # 850648003044
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 6 in |
Width | 1 in |
Depth | 1/2 in |
Overall Length | 5 3/4 in |
Overall Depth | 1/2 in |
Overall Width | 1 in |
Compatible Strap Width - Minimum | 2 in |
Compatible Strap Width - Maximum | 2 in |
Mounting Hole Diameter | 5/16 in |
Details
Item | Tie Down Anchor |
For Use With | E-Track Logistic E-Straps |
Mounting Style | Surface |
Working Load Limit | 1,000 lb |
Material | Steel |
Includes | (1) Unfinished SNAPLOC E-Track Single |
Finish | Unfinished |
Anchor Movement Type | Fixed |
Number of Mounting Holes | 2 |
Description
Tie Down Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 5 3/4 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grve Swivl Cstr, Cast Irn, 4 in, 800 lb, A (1NWD5)
- ROYAL BASKET TRUCKS Caster, 3 In. Polyolefin (G03-BKX-CSX-XON)
- ZORO SELECT Standard Plate Caster, Rigid, 100 lb. (493W78)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSS)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- SNAP-LOC Logistic Strap Anchor, 1000 lb., 4-1/2" L (SLSWCU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- ERICKSON 4Ft 6000 lb Horizontal E-Track (19147)
- Snap-Loc E-Track Hardware