Shop All E-Track Hardware
Snap-Loc
Logistic Strap Anchor, Steel, 1000 lb.
Mfr # SLSB
Zoro # G4484523
original price:
$4.89
15% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Logistic E-Straps
- Length 6 in
- Mounting Style Surface
- Width 1 in
- Working Load Limit 1,000 lb
Product Information
- Brand Snap-Loc
- MFR # SLSB
- Zoro # G4484523
- UPC # 850648003068
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 6 in |
Width | 1 in |
Depth | 1/2 in |
Overall Length | 5 3/4 in |
Overall Width | 1 in |
Overall Depth | 1/2 in |
Mounting Hole Diameter | 5/16 in |
Compatible Strap Width - Maximum | 2 in |
Compatible Strap Width - Minimum | 2 in |
Details
For Use With | E-Track Logistic E-Straps |
Item | Tie Down Anchor |
Mounting Style | Surface |
Working Load Limit | 1,000 lb |
Material | Steel |
Includes | (1) Black Powder Coated SNAPLOC E-Track Single |
Color | Black |
Finish | Powder Coated |
Number of Mounting Holes | 2 |
Anchor Movement Type | Fixed |
Description
Tie Down Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 5 3/4 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Powder Coated, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC11HD-G)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSS)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- SNAP-LOC Logistic Strap Anchor, 1000 lb., 4-1/2" L (SLSWCU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- Snap-Loc E-Track Hardware