Shop All E-Track Hardware
Snap-Loc
Logistic Strap Anchor, Steel, 1000 lb.
Mfr # SLCESS
Zoro # G4484286
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Logistic E-Straps
- Length 12 in
- Mounting Style Surface
- Working Load Limit 1,000 lb
- Width 6 in
Product Information
- Brand Snap-Loc
- MFR # SLCESS
- Zoro # G4484286
- UPC # 851218004065
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 12 in |
Width | 6 in |
Depth | 1/2 in |
Overall Length | 1 ft |
Overall Width | 2 in |
Details
Item | Tie Down Strap Kit |
For Use With | E-Track Logistic E-Straps |
Mounting Style | Surface |
Working Load Limit | 1,000 lb |
Material | Polyester Strap and Other Parts Steel |
Includes | Safety Strap Kit (1) 2 in x 12 in E-Strap, (2) Black Snaplocs with Fasteners |
Color | Red |
Finish | Powder Coated |
End Type | E-Track |
Tie Down Material | Polyester |
Tensile Strength | 3,000 lb/in |
End Material | Steel |
Description
Tie Down Strap Kit, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 1 ft, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN K-84 3/4 LATCH KIT, UPC, 599900406 (599900406)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E20B4C1P6)
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- SNAP-LOC Logistic Strap Anchor, 1000 lb., 4-1/2" L (SLSWCU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSS)
- KINEDYNE Rope Tie-Off, Steel, 6 in. L, 2 in. W, PK2 (660001-2PKGRA)
- Snap-Loc E-Track Hardware