Shop All Ratchet Tie Downs
Snap-Loc
Logistic Ratchet Strap, 1467 lb.
Mfr # SLTE201R
Zoro # G0320279
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SNAPLOCS E-Track Singles and E-Track
- Working Load Limit 1,467 lb
- Color Red
- Includes Short 12 Inch Length with E-Fitting Ends
- Cargo Tie Down Material Polyester
Product Information
- Brand Snap-Loc
- MFR # SLTE201R
- Zoro # G0320279
- UPC # 850648003389
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 1 ft |
Manufacturers Warranty Length | 3 Months |
Cargo Tie Down Width | 2 in |
Overall Length | 12 ft |
Overall Width | 2 in |
Details
For Use With | SNAPLOCS E-Track Singles and E-Track |
Item | Tie Down Strap |
Working Load Limit | 1,467 lb |
Color | Red |
Includes | Short 12 Inch Length with E-Fitting Ends |
Cargo Tie Down Material | Polyester |
Assembly Strength | 4400 lb. |
Cargo Tie Down Adjustment | Ratchet |
Cargo Tie Down End Type | Spring E-Track |
Breaking Strength | 4,400 lb |
Cargo Tie Down End Material | Steel |
Item - Cargo Tie Downs | Tie Down Strap |
End Type | E-Track |
Adjustment Type | Ratchet |
Tensile Strength | 4,400 lb/in |
Tie Down Material | Polyester |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 1,467 lb, Color Red, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 12 ft, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 14" Loading Dock Bumper (B610-14)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- GARLOCK SAFETY SYSTEMS Loading Dock Safety Gate (428-535-001)
- SNAP-LOC Logistic E-Fitting Snap-Hook, Steel, 300lb (SLAEASHI)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTE208CR)
- SNAP-LOC Logistic Cam Buckle Strp, 16 ft., 1000 lb. (SLTE216CR)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- Snap-Loc Ratchet Tie Downs