Shop All Ratchet Tie Downs
Snap-Loc
Logistic E-Fitting, Steel, 1467 lb.
Mfr # SLCAEI2
Zoro # G0066407
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SNAPLOCS E-Track Strap Anchors
- Mounting Style E-Track and SNAPLOCS
- Length 2 in
- Working Load Limit 1,000 lb
- Width 6 in
Product Information
- Brand Snap-Loc
- MFR # SLCAEI2
- Zoro # G0066407
- UPC # 851218004690
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 2 in |
Width | 6 in |
Depth | 1/2 in |
Overall Length | 2 in |
Overall Depth | 1/2 in |
Overall Width | 6 in |
Details
For Use With | SNAPLOCS E-Track Strap Anchors |
Item | E-Fitting |
Mounting Style | E-Track and SNAPLOCS |
Working Load Limit | 1,000 lb |
Material | Steel |
Includes | (2) E-Fittings |
Finish | Zinc Plated |
Description
E-Fitting, Product Type E-Fitting, Working Load Limit 1,000 lb, Material Steel, Overall Width 6 in, Overall Depth 1/2 in, Overall Length 2 in, Mounting Type E-Track, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 24,000 lb. Cap (KNRS-12-SLP)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- MAASDAM Strap, w/Hook, for WS-25, 25 ft. (6010-25WS)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- SNAP-LOC Snap-Loc SL1200D4TB 1200 lbs Professional E-Track Dolly - Black (SL1200D4TB)
- SNAP-LOC Logistic E-Fitting Snap-Hook, Steel, 300lb (SLAEASHI)
- SNAP-LOC Logistic Cam Buckle Strp, 16 ft., 1000 lb. (SLTE216CR)
- SNAP-LOC Logistic Hang Kit, 1467 lb. (SLCHK)
- Snap-Loc Tie Downs