Shop All Ratchet Tie Downs
Snap-Loc
Logistic E-Fitting Snap-Hook, Steel, 300lb
Mfr # SLAEASHI
Zoro # G8547235
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SNAPLOCS E-Track Strap Anchors
- Mounting Style E-Track and SNAPLOCS
- Length 2 in
- Width 6 in
- Working Load Limit 400 lb
Product Information
- Brand Snap-Loc
- MFR # SLAEASHI
- Zoro # G8547235
- UPC # 850648003174
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 2 in |
Width | 6 in |
Depth | 1 in |
Ring Dia. | 1 1/4 in |
Overall Length | 3 1/8 in |
Overall Depth | 1 in |
Overall Width | 1 1/2 in |
Ring Inner Diameter | 2 5/8 in |
Compatible Strap Width - Maximum | 2 in |
Mounting Hole Diameter | 5/16 in |
Compatible Strap Width - Minimum | 2 in |
Details
For Use With | SNAPLOCS E-Track Strap Anchors |
Item | E-Fitting with Carabiner |
Mounting Style | E-Track and SNAPLOCS |
Working Load Limit | 400 lb |
Material | Steel |
Includes | (2) E-Fittings with Snap-Hooks |
Hook Max. Opening | 1 in |
Ring Thickness | 1 in |
Finish | Zinc Plated |
Anchor Movement Type | Fixed |
Number of Mounting Holes | 2 |
Ring Type | Carabiner |
Description
E-Fitting with Carabiner, Product Type E-Fitting with Carabiner, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 400 lb, Material Steel, Overall Width 1 1/2 in, Overall Depth 1 in, Overall Length 3 1/8 in, Mounting Type E-Track, Ring Type Carabiner, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness 1 in, Ring Inner Diameter 2 5/8 in, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, For New Profile Eye Hook (4X1305)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- BULLDOG WINCH Switch, replacement for hand controller truck, standard (20227)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- SNAP-LOC Snap-Loc SLAL2 Strap Link Safely Connects Multiple Logistic E-Straps - Zinc Plated; Pack of 2 (SLAL2)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTE208CR)
- ROPE RATCHET Rope Ratchet, Hook, 3/8 In.W, Nylon (10026)
- Snap-Loc Ratchet Tie Downs