Shop All Ratchet Tie Downs
Snap-Loc
Logistic Cam Buckle Strap, 8 ft., 1000 lb.
Mfr # SLTE208CR
Zoro # G8298735
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SNAPLOCS E-Track Singles and E-Track
- Working Load Limit 1,000 lb
- Color Red
- Includes 18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener
- Cargo Tie Down End Type Spring E-Track
Product Information
- Brand Snap-Loc
- MFR # SLTE208CR
- Zoro # G8298735
- UPC # 850648003358
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 8 ft |
Manufacturers Warranty Length | 3 Months |
Overall Length | 8 ft |
Overall Width | 2 in |
Details
For Use With | SNAPLOCS E-Track Singles and E-Track |
Item | Tie Down Strap |
Working Load Limit | 1,000 lb |
Color | Red |
Includes | 18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down Adjustment | Cam Buckle |
Breaking Strength | 3,000 lb |
Assembly Strength | 3000 lb. |
Cargo Tie Down Material | Polyester |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down End Material | Steel |
Adjustment Type | Cam Buckle |
End Type | E-Track |
Tie Down Material | Polyester |
Features | Integrated Storage Strap |
Tensile Strength | 3,000 lb/in |
Reinforcement Properties | General Purpose |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 8 ft, Features Integrated Storage Strap, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Truck Rope 3/8 (PPMCT3/8)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE220RR)
- SNAP-LOC Logistic Hang Kit, 1467 lb. (SLCHK)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 (SLCAEARIT10)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSS10)
- US CARGO CONTROL 1" x 10' Black Ratchet Strap w/ Stainless Steel Ratchet & Wire Hooks (2610WHSS-BLK)
- Snap-Loc Ratchet Tie Downs