Shop All Platform Truck Accessories
Snap-Loc
Extension Bar Set, 15 In. L, 1-1/4 In. W
Mfr # SLABEI
Zoro # G8262283
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Length 15 in
- Overall Width 1 1/4 in
- Material Steel
- Color Gray
Product Information
- Brand Snap-Loc
- MFR # SLABEI
- Zoro # G8262283
- UPC # 850648003020
- Country of Origin China
- Category Platform Truck Accessories
Dimensions
Overall Height | 1 1/4 in |
Overall Length | 15 in |
Overall Width | 1 1/4 in |
Diameter | 1 1/4 in |
Hole Dia. | 1 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 400 lb |
Item | Handle Extension Bar Set |
Includes | Quick Release Pins |
Finish | Powder Coated |
For Use With | Snap-Loc Dolly |
Gauge | 10 ga |
Description
Handle Extension Bar Set, Diameter 1 1/4 in, Color Gray, Finish Powder Coated, Gauge 10 ga, Hole Dia. 1 in, Material Steel, Load Capacity 400 lb, For Use With Snap-Loc Dolly, Includes Quick Release Pins, Overall Height 1 1/4 in, Overall Length 15 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- HAILO 4 ft 7 in Aluminum Platform Stepladder, 330 lb Capacity (8160-407)
- ANVIL 260 5 ZP STL ADJ CLEVIS HGR (0500359666)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- SNAP-LOC Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray (SLABPCI)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- LITTLE GIANT Lipped Shelf, For IF-2436-5PYTL (IF-SHELF-LU-36)
- HAMILTON Floor Truck Lock 7-1/2 Eoah (TL-6J)
- DAYTON Platform Deck, Steel, L 24-1/2, W 20-1/2 (11N205)
- DAYTON Platform Truck Shelf, Red, 60 x 16 In (4VMD4)
- Snap-Loc Platform Truck Accessories