Shop All Dollies
Snap-Loc
E-Track Industrial Strength 1500 lb. Black Dolly SL1500D4B
Mfr # 18ASL1500D4B
Zoro # G411519006
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Efficiently transport cargo with this Snap-Loc E-Track industrial strength 1500 lb. black dolly. This dolly is perfect for moving products such as lumber drywall and pipe in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the dolly's 4-sided steel frame is zinc plated for enhanced strength. The black color provides a sleek minimalist look.This dolly is designed with precision ball-bearing polyurethane 4'' non-marking casters that are ideal for use on hard surfaces and most flooring in your industrial facility. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the dolly to a halt on steep hills. This unit interconnects with other dollies using a strap sold separately and it can also transform into a push-panel cart when used with a push bar sold separately to transport larger cargo. With a 1500 lb. capacity this dolly is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 7''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 6" Wheel Dia. (426A69)
- CASTERHQ Spring Loaded Rigid Fixed Caster (1 Piece), 6"x2" Super Shock Absor (6X2RSC)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- EXTREME MAX Extreme Max 5800.2006 Economy Snowmobile Dolly System - Green (5800.2006)
- Snap-Loc Hand Trucks & Dollies