Shop All Dollies
Snap-Loc
E-Track General Purpose 1200 lb. Black Push Cart Dolly SL1200P4TB
Mfr # 18ASL120P4TB
Zoro # G911589462
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Efficiently transport cargo with this Snap-Loc E-Track general purpose 1200 lb. black push cart dolly. This cart is perfect for moving cargo in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the cart's 4-sided steel frame is zinc plated for enhanced strength. The black color provides a sleek minimalist look.This cart is designed with precision ball-bearing thermoplastic 4'' non-marking casters that are ideal for use on hard surfaces and sensitive flooring. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the cart to a halt on steep hills. This unit interconnects with other dollies to transport larger cargo. It features a 1 1/4'' thick powder-coated steel push bar that provides easy control and navigation of the cart while logistic straps sold separately can be used as load control handles to secure cargo to the cart. When the push bar is removed the cart transforms into a dolly. Use E-Track singles and E-Straps sold separately to secure cargo to the dolly. With a 1200 lb. capacity this cart is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 38''Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- COFFING HOISTS Capacitor (JL8104)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- SUNCAST Service Cart, 39.85"L x 20"W x 38.17"H, Number of Shelves: 3 (RC2040)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- ZEELINE Band Type Dolly with Steel Casters for Drum, 100-120 lbs (120-S)
- Snap-Loc Dollies