Shop All Dollies
Snap-Loc
E-Track General Purpose 1200 lb. Black Dolly SL1200D4TB
Mfr # 18ASL120D4TB
Zoro # G911518967
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Efficiently transport cargo with this Snap-Loc E-Track general purpose 1200 lb. black dolly. This dolly is perfect for moving products such as lumber drywall and pipe in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the dolly's 4-sided steel frame is zinc plated for enhanced strength. The black color provides a sleek minimalist look.This dolly is designed with precision ball-bearing thermoplastic 4'' non-marking casters that are ideal for use on hard surfaces and sensitive flooring. The durable casters easily glide on your surfaces. This unit interconnects with other dollies using a strap sold separately and it can also transform into a push-panel cart when used with a push bar sold separately to transport larger cargo. With a 1200 lb. capacity this dolly is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 7''Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-3E)
- RWM 7500 lb. Capacity Steel Turntable Swivel Section 6" x 7" Plate (T85-90RT-SL)
- CASTERHQ Caster Barn, 6" Floor Lock, FL60117, 4"x4-1/2" Top Plate, 7- (FL60117)
- PETZL Fire Rescue Rope, Nylon/Polyester, White (R078AA00)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- EXTREME MAX STRAP KIT FOR MONSTER DOLLY (5800.0256)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- Snap-Loc Hand Trucks & Dollies