Shop All Dollies
Snap-Loc
E-Track All-Terrain 1500 lb. Black Dolly SL1500D6B
Mfr # 18ASL1500D6B
Zoro # G711519072
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Efficiently transport cargo with this Snap-Loc E-Track all-terrain 1500 lb. black dolly. This dolly is perfect for moving products such as lumber drywall and pipe in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the dolly's 4-sided steel frame is zinc plated for enhanced strength. The black color provides a sleek minimalist look.This dolly is designed with precision ball-bearing 6'' solid rubber casters that are ideal for use on dirt gravel grass hard surfaces and most flooring. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the dolly to a halt on steep hills. This unit interconnects with other dollies using a strap sold separately and it can also transform into a push-panel cart when used with a push bar sold separately to transport larger cargo. With a 1500 lb. capacity this dolly is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 7''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- SUPERWINCH Clutch Handle (90-24547)
- FACTOR 55 FLATLINK ROPE GUARD (380)
- STREN-FLEX Synthetic Web Sling, Triangle and Choker, 6 ft L, 2 in W, Nylon, Yellow (TCS1-902-6)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- Snap-Loc Dollies