Shop All Plate Casters
This Product is Discontinued
Snap-Loc
Caster All-Terrain, Air, 6 In., Swivel (Discontinued)
Mfr # SLAC6ATSB
Zoro # G9595293
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Load Rating 375 lb.
- Overall Height 7-1/2"
- Wheel Dia. 6"
Product Information
- Brand Snap-Loc
- MFR # SLAC6ATSB
- Zoro # G9595293
- UPC # 851218004744
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Sub-Type | Swivel |
Load Rating | 375 lb. |
Caster Stem Type | No Stem/Plate Included |
Fits Brand | Snap-Loc |
Type | Plate 2-3/8 in x 3-1/2 in Slotted |
Caster Product Group | Swivel Caster |
For Use With Mfr. Model Number | GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT |
Item | Caster All-Terrain, Airless, 6 In., Swivel |
Description
Caster All-Terrain, Airless, 6 In., Swivel, For Use With Grainger Item Number 19H365, 19H366, 19H367, 20UY83, 20UY84, 20UY86, 40AL24, 40AL25, 40AL26, 40AL27, 40AL28, 40AL29, 40AL30, 40AL31, 40AL32, For Use With Mfr. Model Number GR-1500DB219-PU, GR-1500DB219AT, GR-1500DR219, GR-1500DR219-PU, GR-1500DR219AT, GR-1500PCB219-PU, GR-1500PCB219AT, GR-1500PCR219, GR-1500PCR219-PU, GR-1500PCR219AT, GR-1500PTB219-PU, GR-1500PTB219AT, GR-1500PTR219, GR-1500PTR219-PU, GR-1500PTR219AT, Fits Brand Snap-Loc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.