Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Snacks
Mfr # 70000046
Zoro # G409135843
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Assorted
- Product Type Nuts
- Package Type Box
Product Information
- Brand Snack Box Pros
- MFR # 70000046
- Zoro # G409135843
- UPC # 819576028031
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Height | 3 in |
Item Length | 12 3/4 in |
Item Width | 8 7/8 in |
Details
Flavor | Assorted |
Item | Nuts |
Product Type | Nuts |
Package Type | Box |
Items per Pack | 18 |
Description
Nuts, Product Type Nuts, Flavor Assorted, Items per Pack 18, Item Height 3 in, Item Width 8 7/8 in, Item Length 12 3/4 in, Package Type Box
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Bearing (3051900000)
- STANTON TRADING Rolling Pin, 2-3/4" Dia. X 13" Barrel, Hardwood (828X)
- CRESTWARE Peeler, Carbon Steel (PEL3K)
- POPCORN INDIANA Popcorn Indiana Kettle Corn 3 oz. Bag, PK6 (8435710081)
- SNACK BOX PROS Party Snack Box, PK45 (70000003)
- SNACK BOX PROS Snacks (70000020)
- SNACK BOX PROS Healthy Mixed Nuts Snack Box, PK18 (70000046)
- SNACK BOX PROS Snacks (70000002)
- SNACK BOX PROS Snacks (70000004)
- SNACK BOX PROS Dorm Room Survival Snack Box, PK55 (70000014)
- DUM DUMS 30lb Dum•Dum•Pops (00534)
- Snack Box Pros Snacks & Sweets