Shop All Shipping Cartons
Smoothmove
Moving Box, 18x18x16 in, PK8
Mfr # 0062801
Zoro # G2540508
product price: $66.85
/pk 8, $8.36/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Inside Length 18 in
- Height 16 in
- Inside Width 18 in
- Closure Attached Lid
Product Information
- Brand Smoothmove
- MFR # 0062801
- Zoro # G2540508
- UPC # 043859565108
- Country of Origin United States
- Category Shipping Cartons
Dimensions
File Size | Moving Box |
Inside Length | 18 in |
Height | 16 in |
Inside Width | 18 in |
Width | 18 in |
Depth | 18 in |
Outside Height | 16 5/8 in |
Outside Length | 18 3/4 in |
Outside Width | 18 1/8 in |
Inside Height | 16 in |
Details
Item | Moving Box |
Closure | Attached Lid |
Color | Kraft/Blue Printing |
Wall Type | Double Wall |
Material | Kraft Corrugated Board |
Moving Box Type | Prime |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | Lid |
Post-Consumer Recyclability | 35 % |
Wall Thickness | 3/16 in |
Description
Moving Box, Prime, Wall Type Double Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 16 in, 18x18x16 in Inside LxWxH, 32 ECT, Lid, Outside Length 18 3/4 in, Outside Width 18 1/8 in, Outside Height 16 5/8 in, 18 3/4x18 1/8x16 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 35 Percent, Inside Length Range 17 in to 19 in Length Shipping Boxes, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- 3M Scotch Desktop Tape Dispenser, Black (C60-BK)
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- COSCO Secure-I-D stamp (038908)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK10 (0062701)
- SMOOTHMOVE Moving Box, 24x15x10 in, PK8 (0066001)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- SMOOTHMOVE Moving Box, 24x12x10 in, PK8 (0065901)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 7", Kraft, 20/Bundle (11A650)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 11", Kraft, 25/Bundle (22XK94)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- Smoothmove Shipping Cartons