Shop All Shipping Cartons
Smoothmove
Moving Box, 16x12x12 in, PK10
Mfr # 0062701
Zoro # G2540410
product price: $42.39
/pk 10, $4.24/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- File Size Moving Box
- Height 12 in
- Inside Width 12 in
- Closure Attached Lid
Product Information
- Brand Smoothmove
- MFR # 0062701
- Zoro # G2540410
- UPC # 043859565092
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
File Size | Moving Box |
Height | 12 in |
Inside Width | 12 in |
Width | 12 in |
Depth | 16 in |
Outside Length | 17 1/4 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Width | 12 3/8 in |
Details
Item | Moving Box |
Closure | Attached Lid |
Color | Kraft/Blue Printing |
Wall Type | Double Wall |
Material | Kraft Corrugated Board |
Fluting Profile | C Flute |
Moving Box Type | Prime |
Post-Consumer Recyclability | 35 % |
Closure Style | Lid |
Board Test | 32 ECT |
Wall Thickness | 3/16 in |
Description
Moving Box, Prime, Wall Type Double Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 32 ECT, Lid, Outside Length 17 1/4 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 17 1/4x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 35 Percent, Inside Length Range 14 in to 16 in Length Shipping Boxes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", With White Block (WR48)
- BROTHER Tape, Tz, Iron On, Be (BRTTZEFA3)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- BOSTITCH STAPLES 1-1/4""L 16GA (16S2-31SG10M)
- SMOOTHMOVE Moving Box, 18x18x16 in, PK8 (0062801)
- SMOOTHMOVE Moving Box, 24x15x10 in, PK8 (0066001)
- SMOOTHMOVE Moving Box, 24x12x10 in, PK8 (0065901)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle (493U59)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 20", Kraft, 25/Bundle (11A678)
- ZORO SELECT Shipping Box, 12x10x6 in (55NM38)
- Smoothmove Shipping Cartons