Shop All File Boxes
Smoothmove
Moving Box, 15x12x10 in, PK10
Mfr # 7714203
Zoro # G2539184
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Height 10 in
- Closure Tape Required
- Width 12 in
- Depth 15 in
Product Information
- Brand Smoothmove
- MFR # 7714203
- Zoro # G2539184
- UPC # 043859678594
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Moving Box |
Height | 10 in |
Width | 12 in |
Depth | 15 in |
Outside Length | 14 1/4 in |
Inside Length | 15 in |
Inside Height | 10 in |
Inside Width | 12 in |
Outside Height | 10 1/2 in |
Outside Width | 12 1/2 in |
Details
Item | Moving Box |
Closure | Tape Required |
Color | Kraft/Blue Printing |
Material | Kraft Corrugated Board |
Board Test | 32 ECT |
Fluting Profile | B Flute |
Closure Style | Lid |
Moving Box Type | Classic Moving Box |
Post-Consumer Recyclability | 85 % |
Wall Type | Double Wall |
Wall Thickness | 1/8 in |
Description
Moving Box, Classic Moving Box, Wall Type Double Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 10 in, 15x12x10 in Inside LxWxH, 32 ECT, Lid, Outside Length 14 1/4 in, Outside Width 12 1/2 in, Outside Height 10 1/2 in, 14 1/4x12 1/2x10 1/2 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 14 in to 16 in Length Shipping Boxes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- PENDAFLEX Pendaflex 4152X2RED 2" Capacity Reinforced Hanging File Folders- Kraft- Letter- Red- 25/Box (4152X2RED)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96966)
- SMOOTHMOVE Moving Box, 14x15x18 in, PK8 (7717201)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 10 1/4 in W x 4 3/4 in H (1W862)
- FELLOWES File Box, Portable, Ltr/Lgl (0086201)
- Smoothmove File Boxes