Shop All File Boxes
Smoothmove
Moving Box, 14x15x18 in, PK8
Mfr # 7717201
Zoro # G2539701
original price:
$53.39
8% off
new price: $48.69
/pk 8, $6.09/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Height 18 in
- Closure Tape Required
- Width 15 in
- Depth 14 in
Product Information
- Brand Smoothmove
- MFR # 7717201
- Zoro # G2539701
- UPC # 043859680672
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Moving Box |
Height | 18 in |
Width | 15 in |
Depth | 14 in |
Inside Height | 18 in |
Outside Width | 15 1/2 in |
Outside Height | 14 1/5 in |
Inside Length | 14 in |
Inside Width | 15 in |
Outside Length | 19 in |
Details
Item | Moving Box |
Closure | Tape Required |
Color | Kraft/Blue Printing |
Material | Kraft Corrugated Board |
Post-Consumer Recyclability | 85 % |
Closure Style | Lid |
Moving Box Type | Classic Moving Box |
Fluting Profile | B Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Wall Type | Double Wall |
Description
Moving Box, Classic Moving Box, Wall Type Double Wall, Inside Length 14 in, Inside Width 15 in, Inside Height 18 in, 14x15x18 in Inside LxWxH, 32 ECT, Lid, Outside Length 19 in, Outside Width 15 1/2 in, Outside Height 14 1/5 in, 19x15 1/2x14 1/5 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 14 in to 16 in Length Shipping Boxes, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- KENAURD Kenaurd: Mailbox Cam Lock Clockwise Bright Nickel Finish (US14) (KMCMCW)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 3" x 5", PK100 (21150)
- AVERY Label, Ezpeel, Lsr, 1/2X1.75 2PK (AVE5967)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- STOREX Portable Storage Box, Letter, 11"x14-7/8"x12-1/8", Black (STX61502U01C)
- Smoothmove File Boxes