Shop All USB Hubs & Converters
Smk-Link Electronics
USB-C Multi-Port Hub, 6 Ports, White
Mfr # VP6920
Zoro # G408999361
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Power Source USB
- Connects Devices (From/To) Computer to Peripherals
- Height 0.6"
- Number of Ports 6
Product Information
- Brand Smk-Link Electronics
- MFR # VP6920
- Zoro # G408999361
- UPC # 715262069206
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.6" |
Depth | 4.13" |
Width | 2.36" |
Details
Color | White |
Item | Hubs |
Power Source | USB |
Connects Devices (From/To) | Computer to Peripherals |
Number of Ports | 6 |
For Use With | Multiple USB Devices |
Connector/Port/Interface | USB 3.0 |
For Device Type | USB Enabled Devices |
Operating System Compatibility | Mac® OS X 10.6 and Later; Windows® XP, Vista™, 7, 8, 10 |
Description
The USB-C multi-port hub provides the power of a desktop docking station in a compact portable size. Use it with your laptop's USB-C port to access a universe of connectivity options, adding a USB-C charging port, an HDMI HD video port up to 4K, a Gigabit Ethernet port, three high-speed USB 3.0 ports, an SD memory card reader and a Micro SD memory card reader.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Hoveround XHD Jazzy (ML75-12INT29)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- ILC Replacement for Epson Elplp67 Lamp & Housing (ELPLP67 LAMP & HOUSING EPSON)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- MONOPRICE USB 3.0 4-port Aluminum Hub (21670)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- TRANSCEND INFORMATION Usb 3.0 4-Port Hub, Black (TS-HUB2K)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- Smk-Link Electronics USB Hubs & Converters