Shop All Computer Mice
Smk-Link Electronics
Ergonomic Bluetooth Mouse
Mfr # VP6158
Zoro # G2975186
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mouse
- Device Supported Notebook, Desktop Computer
- Pointing Device Host Interface USB
- Scroller Type Scroll Wheel
- Pointing Device Wireless Technology Bluetooth/Radio Frequency
Product Information
- Brand Smk-Link Electronics
- MFR # VP6158
- Zoro # G2975186
- UPC # 715262061583
- Country of Origin Unknown
- Category Computer Mice
Details
Product Type | Mouse |
Device Supported | Notebook, Desktop Computer |
Pointing Device Host Interface | USB |
Scroller Type | Scroll Wheel |
Pointing Device Wireless Technology | Bluetooth/Radio Frequency |
Pointing Device Connectivity Technology | Wireless |
Movement Resolution (dpi) | 1600 |
Movement Detection | Optical |
Number of Total Buttons | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Amstron AP-HR1234WF2FR - 6 Pack (ML9-12MP61138411925)
- BRAINBOXES LTD Industrial Ethernet 5 Port Switch (SW-505)
- GPX Portable Radio Am/Fm (R633B)
- ILC Replacement for Plantronics 84479-01 (84479-01 PLANTRONICS)
- LOGITECH Wrls Mse M310 Hands Red, 910002486 (910-002486)
- ILC Replacement for Adesso Imouset40 (IMOUSET40 ADESSO)
- LOGITECH Marathon Mouse M705, 910001935 (910-001935)
- LOGITECH MX Master 3S Wrls Mouse BOLT (910-006558)
- ADESSO Antimicrob Ergo Wireless Mouse (iMouseA20)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Vertical Ergonomic Mini Mouse, Adjustable 3 (IMOUSEV10)
- Smk-Link Electronics Computer Mice