Shop All Folding & Pocket Knives
Smiths
Titania Ii Knife 3.5" Blade Titanium
Mfr # 51010
Zoro # G1964220
product price: $27.95
/ea
Sold in multiples of 4 for $111.80
$111.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Length 8
- Application Agriculture, Forestry,& Fishing
- Features 3.4” 420 Stainless satin blade
- Closed Length (in) 4.6
Product Information
- Brand Smiths
- MFR # 51010
- Zoro # G1964220
- UPC # 27925510100
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 8 |
Closed Length (in) | 4.6 |
Width | 1.49 |
Height | 0.65 |
Blade Length (in) | 3.4 |
Details
Blade Material | 420 Stainless Steel |
Application | Agriculture, Forestry,& Fishing |
Features | 3.4” 420 Stainless satin blade |
Edge Type | Plain |
Weight | 0.34 |
Color | Gray |
Blade Style | Drop Point |
Material | Stainless Steel |
Handle Material | Stainless Steel |
Lock Type | Frame |
Includes | Folding Knife |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's Titiania 3.4" drop point blade features a titanium coated finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with a flipper and an ambidextrous thumb screw for easy opening. Equipped with rugged titanium handles and sturdy frame lock design secures the blade open during use. The Titiania includes a pocket clip.
Smith's Titiania 3.4" drop point blade features a titanium coated finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with a flipper and an ambidextrous thumb screw for easy opening. Equipped with rugged titanium handles and sturdy frame lock design secures the blade open during use. The Titiania includes a pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 24" Cast Iron Pipe Wrench (CIPW24)
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- WESTWARD 1 in Drive, 3" 12 pt SAE Socket, 12 Points (45J238)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS Titania Cleaver (51141)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SMITHS Campaign Od Green (50987)
- SMITHS Campaign Desert Tan (50986)
- SMITHS X-Trainer Black (50988)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- Smiths Folding & Pocket Knives