Shop All Folding & Pocket Knives
Smiths
Titania Cleaver
Mfr # 51141
Zoro # G1964290
product price: $26.69
/ea
Sold in multiples of 4 for $106.76
$106.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Height 0.59
- Weight 0.298
- Lock Type Frame
- Edge Type Plain
Product Information
- Brand Smiths
- MFR # 51141
- Zoro # G1964290
- UPC # 27925511411
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Height | 0.59 |
Length | 7.87 |
Width | 1.5 |
Blade Length (in) | 3.26 |
Closed Length (in) | 4.59 |
Details
Blade Material | 420 Stainless Steel |
Weight | 0.298 |
Lock Type | Frame |
Edge Type | Plain |
Application | Agriculture, Forestry,& Fishing |
Features | Handle features locking frame and pocket clip |
Color | Gray |
Includes | Folding Knife |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Blade Style | Tanto |
Description
Smith's Rally 3.26" cleaver blade features a matte gray titanium carbo-nitride coated finish that provides extra protection while providing a rugged look. A razor sharp matte gray titanium carbo-nitride coated blade is made of precision heat treated 400 series stainless steel with flipper for easy opening. Equipped with rugged matte gray titanium cargo-nitride coated stainless steel handles and sturdy frame lock design secures the blade open during use. The Titania includes a pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Rescue Tool, 9" (86)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- CENTURY DRILL & TOOL Die 5/16-18 NC hex (96203)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- SMITHS Titania I 2.75" Knife (51007)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- SMITHS X-Trainer Black (50988)
- SMITHS Campaign Od Green (50987)
- SMITHS Battleplan Od Green (50996)
- KERSHAW KNIFE VALVE (KER1375)
- Smiths Folding & Pocket Knives