Shop All Fishing Supplies
Smiths
Regalriver Fishing Tool
Mfr # 51057
Zoro # G1964546
product price: $39.99
/ea
Sold in multiples of 6 for $239.94
$239.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Reinforced Polypropylene
- Sharpener Angle 15
- Application Agriculture, Forestry,& Fishing
- Color Black
- Height 0.59
Product Information
- Brand Smiths
- MFR # 51057
- Zoro # G1964546
- UPC # 27925510575
- Country of Origin China
- Category Fishing Supplies
Dimensions
Height | 0.59 |
Width | 2.24 |
Length | 2.36 |
Details
Material | Glass-Reinforced Polypropylene |
Sharpener Angle | 15 |
Application | Agriculture, Forestry,& Fishing |
Color | Black |
Number of Stages | 2 |
Features | Mono/braided line cutter |
Weight | 0.154 |
Sharpens | Straight |
Includes | Pull Through Sharpener |
Description
Smith's Regal River Fishing Multi-Tool is a compact tool that includes both coarse and fine sharpening slots, mono-braided line cutter, jig eye cleaner, diamond hook sharpener, non-slip feet, pocket clip, and lanyard hole. It also comes with an extendable lanyard which easily attaches to a belt loop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cylinder Head Gasket (799586)
- LOGO BRANDS Iowa Halftime Lunch Cooler (155-55H)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-6X8)
- DERALE 19 ROW HYPER DUAL-COOL REMOTE COOLER (-10AN) (15845)
- PLANO Prolatch Thin Stowaway 3700 Series (2370100)
- LEES TACKLE Clamp-On Rod Holder Wht Alum Horizontal Pipe Size #4 (RA5204WH)
- RAPALA X-Rap® Magnum® 15 Hot Pink UV (XRMAG15HPU)
- MATE SERIES Plastic Rod & Cup Holder 30 Degree Open W/ (P2030B)
- RAPALA X-Rap® Magnum® 15 Hot Head (XRMAG15HH)
- ATTWOOD MARINE Attwood Closed End Rod Holder - 30° - Black Insert (66470-7)
- SHUR STRIKE Line 30#Monofilment185Yd (3000-30)
- Smiths Fishing Supplies