Shop All Folding & Pocket Knives
Smiths
Rally Black
Mfr # 50991
Zoro # G1964528
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Application Agriculture, Forestry,& Fishing
- Closed Length (in) 4.47
- Handle Material G10
- Color Black
Product Information
- Brand Smiths
- MFR # 50991
- Zoro # G1964528
- UPC # 27925509913
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 4.47 |
Height | 0.69 |
Width | 1.44 |
Blade Length (in) | 3.4 |
Length | 7.85 |
Details
Blade Material | 420 Stainless Steel |
Application | Agriculture, Forestry,& Fishing |
Handle Material | G10 |
Color | Black |
Material | G10 |
Features | 3.4” 420 Stainless satin blade |
Weight | 0.245 |
Blade Style | Drop Point |
Lock Type | Liner |
Includes | Folding Knife |
Edge Type | Plain |
Description
Smith's Rally 3.4" drop point blade features a rugged satin finish. The razor sharp blade is made of precision heat treated 400 series stainless steel with a flipper and an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The Rally includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (M-65015)
- DIABLO 3-1/4" Carbide Grit T-Shank Jig Saw Blade for Ceramic Tile & Glass (DJT130RF)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS Diamond Retractable Sharpener (51446)
- SMITHS Diamond Combination Sharpener (DCS4)
- SMITHS X-Trainer Black (50988)
- SMITHS Edgesport Folding Knife (51004)
- SMITHS Titania Cleaver (51141)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- Smiths Knives, Cutters & Snips