Shop All Camping Gear
Smiths
Pack Pal Sharpener & Fire Starter
Mfr # 50538
Zoro # G2488651
Sold in multiples of 6 for $85.74
$85.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sharpens Straight
- Color Gray
- Includes Pull-Through Sharpener
- Height 1.54
- Sharpener Angle 20
Product Information
- Brand Smiths
- MFR # 50538
- Zoro # G2488651
- UPC # 27925505380
- Country of Origin China
- Category Camping Gear
Dimensions
Height | 1.54 |
Width | 0.51 |
Length | 3.3 |
Details
Sharpens | Straight |
Color | Gray |
Includes | Pull-Through Sharpener |
Sharpener Angle | 20 |
Weight | 0.057 |
Material | ABS |
Features | Carbide sharpening slot |
Number of Stages | 1 |
Application | Agriculture, Forestry,& Fishing |
Description
This product is perfect for the avid outdoorsman, hunter, camper, hiker, or backpacker and could also be useful in emergency or disaster situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- SEYMOUR MIDWEST Junior Atlas Digger, 42" Wood Handles (21025)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X50)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC25)
- SMITHS Edge Stick Knife & Broad Head Sharpener (50047)
- SMITHS Folding Limb Saw (50836)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- STROMBERG CARLSON Stromberg Carlson CL-100 Bumper Mount Clothes Line (CL-100)
- LIBERTY MOUNTAIN Liberty Mountain 147690 Whistle Zipper Pull (147690)
- DORCY Mini Led Camping Lantern (41-1010)
- COGHLANS Coghlan's No-See-Um Green Head Net (0160)
- Smiths Camping Gear