Shop All Camping Gear
Smiths
Hook And Knife Sharpener
Mfr # 50626
Zoro # G2488581
product price: $14.99
/ea
Sold in multiples of 3 for $44.97
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pull-Through Sharpener
- Weight 0.3
- Features Sharpens all types of standard-edge knives
- Length 9.75
- Width 1.63
Product Information
- Brand Smiths
- MFR # 50626
- Zoro # G2488581
- UPC # 27925506264
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 9.75 |
Width | 1.63 |
Height | 1.13 |
Details
Includes | Pull-Through Sharpener |
Weight | 0.3 |
Features | Sharpens all types of standard-edge knives |
Color | Yellow |
Material | ABS |
Application | Agriculture, Forestry,& Fishing |
Description
Smith's Hook File and Knife Sharpener is a must-have for any fisherman's tackle box. It sharpens all types of standard-edge knives as well as fish hooks of all sizes. Since its carbide blades are replaceable, it will be around for a long time and it's quick, safe and easy to use. And you don't have to be a sharpening pro -- the preset sharpening angle provides guaranteed results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Water Pump For Case/International Harvester 1594 K200759 Tractors; (1706-6236)
- DEWALT Replacement Chain, 12"L, 0.043"ga, 45 Links (DWO1DT612)
- QUICKCABLE Quick Cable 5588 Deka Universal Clamp-On Battery Terminal (5588U)
- MTD Handle Asm-Engage (684-04105D)
- SMITHS Folding Limb Saw (50836)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- SMITHS Edge Stick Knife & Broad Head Sharpener (50047)
- EMERGENCY ZONE Emergency Zone 335-25 25 gal Water Storage Set (3703-25)
- TORKLIFT Frame Mount, No Drilling Required, Powder Coated, Black, Forged Steel, Set Of 2 (C3215)
- COGHLANS Coghlan's No-See-Um Green Head Net (0160)
- SCHRADE OLD TIMER Schrade Old Timer 33OT 3.3125 in. Middleman Jack 2 Blade (33OT)
- Smiths Camping Equipment