Shop All Folding & Pocket Knives
Smiths
Furrow Knife 3" Blade
Mfr # 51008
Zoro # G1964738
product price: $21.85
/ea
Sold in multiples of 4 for $87.40
$87.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Height 0.59
- Color Gray
- Application Agriculture, Forestry,& Fishing
- Includes Folding Knife
Product Information
- Brand Smiths
- MFR # 51008
- Zoro # G1964738
- UPC # 27925510087
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Height | 0.59 |
Blade Length (in) | 2.9 |
Length | 6.83 |
Closed Length (in) | 3.97 |
Width | 1.23 |
Details
Blade Material | 420 Stainless Steel |
Color | Gray |
Application | Agriculture, Forestry,& Fishing |
Includes | Folding Knife |
Edge Type | Plain |
Blade Style | Drop Point |
Lock Type | Frame |
Handle Material | Stainless Steel |
Weight | 0.227 |
Material | Stainless Steel |
Features | 2.9” 420 Stainless satin blade |
Description
Smith's Furrow 2.9" drop point blade features a rugged satin finish . The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged titanium handles and sturdy liner lock design secures the blade open during use. The Titania-I includes a pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- BOSCH High Pressure Rail Injection Socket (ZTSE4725)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- SMITHS Rally Od Green (50993)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- SMITHS X-Trainer Black (50988)
- SMITHS Adaha Wooden Handle (51011)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS Battleplan Black (50994)
- UNCLE HENRY Knife Folding 1 Blade 3-3/4In (LB5)
- Smiths Folding & Pocket Knives