Shop All Camping Gear
Smiths
Folding Limb Saw
Mfr # 50836
Zoro # G2488539
product price: $16.49
/ea
Sold in multiples of 4 for $65.96
$65.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.53
- Application Agriculture, Forestry,& Fishing
- Color Yellow
- Width 2.05
- Edge Type Serrated
Product Information
- Brand Smiths
- MFR # 50836
- Zoro # G2488539
- UPC # 27925508367
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 9.53 |
Width | 2.05 |
Height | 1.1 |
Details
Application | Agriculture, Forestry,& Fishing |
Color | Yellow |
Edge Type | Serrated |
Weight | 0.661 |
Features | Super strong teeth for faster cutting |
Includes | Limb Saw |
Material | ABS |
Description
Smith's version of a folding limb saw is not your typical limb saw. This one has an aggressive tooth pattern, a soft grip handle, and a fire starter built into the handle, and a tooth sharpener built into the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 7-Pattern Back Trigger Compact Metal Nozzle (8430340)
- BIRCHWOOD CASEY Target Spots Assortment Green, 1"- (BC-33938)
- WORKSMAN Bicycle, Coaster Brakes, 26 In Wheel, Yel (INB-ORG)
- XPOSE SAFETY Green Privacy Screen Fence - 5' x 50' (PS-550G-X)
- SMITHS Edge Stick Knife & Broad Head Sharpener (50047)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- COLEMAN-FUEL GAL Liquid Fuel (5103A253)
- COGHLANS Camp Mirror 5X7" (650)
- WORTHINGTON CYLINDERRP 2PK Prop Camp Cylinder (332423)
- IGNIK OUTDOORS Gas Growler DLX (IGPRO-00219)
- TRANGIA Trangia 327603 0.3 Liter Fuel Bottle; Green (327603)
- Smiths Camping Equipment