Shop All Tool Sharpeners
Smiths
Edgework-Site Utility Blade Sharpener
Mfr # 51215
Zoro # G1964202
product price: $8.15
/ea
Sold in multiples of 4 for $32.60
$32.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.28
- Includes Pull Through Sharpener
- Features Utility razor blade slot
- Application Manufacturing
- Sharpens Straight
Product Information
- Brand Smiths
- MFR # 51215
- Zoro # G1964202
- UPC # 27925512159
- Country of Origin China
- Category Tool Sharpeners
Dimensions
Width | 1.28 |
Length | 3.35 |
Height | 1.11 |
Details
Includes | Pull Through Sharpener |
Features | Utility razor blade slot |
Application | Manufacturing |
Sharpens | Straight |
Weight | 0.06 |
Material | ABS |
Color | Yellow |
Number of Stages | 1 |
Sharpener Angle | 16 |
Description
Smith's EdgeWork-Site Utility Knife Sharpner featues two preset slots equiped with carbide blades. Re-sharpen your utility razor blades without changing blades when you are hard at work. The second preset slot features preset carbides for sharpening standard striaght edge knives. The retractable teather keeps the sharpner convient and secure on your tool belt for quick and percise use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-7)
- MILWAUKEE TOOL Blade Clamp Kit (14-46-1060)
- MAYHEW â„¢ 5/16 in. x 4.50 in. Prick Center Punch (23001)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- SMITHS Knife & Scissor Sharpener (50933)
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- SMITHS Smiths SK2 Deluxe Sharpening Kit (357373)
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- MAKITA Blade Sharpener (98202)
- Smiths Tool Sharpeners