Shop All Knives & Cutlery
Smiths
Edgesport 6" Skinning Knife
Mfr # 51060
Zoro # G1964799
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Blade Material 420 Stainless Steel
- Length 10.67
- Width 2.64
Product Information
- Brand Smiths
- MFR # 51060
- Zoro # G1964799
- UPC # 27925510605
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10.67 |
Width | 2.64 |
Height | 0.83 |
Blade Length (in) | 6.3 |
Closed Length (in) | 5.500000000000001 |
Details
Material | Polypropylene |
Color | Yellow |
Blade Material | 420 Stainless Steel |
Application | Agriculture, Forestry,& Fishing |
Weight | 0.273 |
Blade Style | Skinning |
Features | 6" Razor sharp 400 series stainless blade |
Handle Material | Polypropylene |
Includes | 6" Skinning Knife |
Edge Type | Plain |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's 6" EdgeSport Skinning knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade.
Smith's 6" EdgeSport Skinning knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRS Carr's Whole Wheat Crackers 7 oz., PK12 (5929057349)
- IMPERIAL COOKING EQUIPMENT Light Switch 7/8 X 1-1/2 Spstctr-Off (1128)
- BALLARINI CookinItaly Crepe Pan Set (75000-663)
- GARLAND Burner 22-3/4 Steel (222079-1)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS Edgesport 8" Boning / Fillet Knife (51062)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- NUTRICHEF 13Pc Professional Ss Knife Set (NCKNS13)
- Smiths Knives & Cutlery