Shop All Knives & Cutlery
Smiths
Edgesport 6" Boning / Fillet Knife
Mfr # 51061
Zoro # G1964780
Sold in multiples of 4 for $99.56
$99.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 11.61
- Color Yellow
- Blade Material 420 Stainless Steel
- Width 1.93
Product Information
- Brand Smiths
- MFR # 51061
- Zoro # G1964780
- UPC # 27925510612
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 11.61 |
Width | 1.93 |
Height | 0.83 |
Closed Length (in) | 5.500000000000001 |
Blade Length (in) | 6.3 |
Details
Material | Polypropylene |
Color | Yellow |
Blade Material | 420 Stainless Steel |
Blade Style | Fillet |
Weight | 0.205 |
Features | 6" Razor sharp curved 400 series stainless blade |
Application | Agriculture, Forestry,& Fishing |
Includes | 6" Boning / Fillet Knife |
Edge Type | Plain |
Handle Material | Polypropylene |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's 6" EdgeSport Boning / Curved Fillet knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade.
Smith's 6" EdgeSport Boning / Curved Fillet knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Qwick Wick Bar Mop Towels Black Stripe , 12PK (N030-W65BLK-5DZ)
- ALLIANCE KIT- VALVE, GRAVITY DRAIN(2ID 115V NO)GR (803293P)
- MANITOWOC Switch Assy, Bin - Magnetic (2301483)
- CHEEZ-IT 1.5 oz. White Cheddar Crackers, 8 PK (2410012654)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Edgesport 6" Skinning Knife (51060)
- CRESTWARE Fork, Black, Nylon, 12 in. L (NY9)
- Smiths Knives & Cutlery