Shop All Folding & Pocket Knives
Smiths
Edge Pro Compact Electric Knife Sharpener
Mfr # 50005
Zoro # G1964762
product price: $28.99
/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sharpens Straight
- Number of Stages 3
- Length 8.4
- Application Manufacturing
- Includes Electric Sharpener
Product Information
- Brand Smiths
- MFR # 50005
- Zoro # G1964762
- UPC # 27925500057
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 8.4 |
Width | 2.9 |
Height | 3.25 |
Details
Sharpens | Straight |
Number of Stages | 3 |
Application | Manufacturing |
Includes | Electric Sharpener |
Features | Quick and precise sharpening of standard edge knife blades |
Color | Yellow |
Material | ABS |
Weight | 1.071 |
Description
Smith's, the leader in innovative sharpening technology, is proud to offer an electric knife sharpener that incorporates both manual and mechanical sharpening elements. This unique combination provides a broad capability to easily sharpen dull blades and maintain razor sharp edges. The sharpening wheels on your Edge Pro Compact Electric Knife Sharpener are made from bonded synthetics. The synthetics used are selected for their ability to guarantee longer wheel life, uniform cutting, and minimum heat build up, so that de-tempering of your blade does not occur. Our wheels are manufactured according to strict tolerances in order to ensure the same high quality on each and every wheel that we make. The crossed ceramic rods put the final finished edge on your blade. Crossed ceramic rods create a fixed sharpening angle that lightly hones both sides of your blade at the same time; thus, putting a polished, razor-sharp cutting edge on your knife. Also, the crossed ceramic rods are excellent for giving already sharp knives a a quick touch-up before use. Just a few, quick pulls through the sharpening slot is all it takes. Smith's recommends always using the ceramic rods for final edge honing after you sharpen using the synthetic wheels. Again, just a few pulls through the sharpening slot is all it takes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.2-32-5/16X18-B Revolving Ball Knob (319.2-32-5/16X18-B)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- TITAN Impact Wobble Adapter Set, 6Pc (TIT49036)
- BOSCH Heavy Duty Snap Ring Pliers Set (4513)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SMITHS Rally Desert Tan (50992)
- SMITHS Edgesport Folding Knife (51004)
- SMITHS Adaha Wooden Handle (51011)
- SMITHS Diamond Retractable Sharpener (51446)
- SMITHS Jiffy-Pro Handheld Sharpener (50185)
- SEA-DOG Rigging Knife - 304 Stainless Steel (565050-1)
- Smiths Folding & Pocket Knives