Shop All Camping Gear
Smiths
Diamond Hook And Knife Sharpener
Mfr # 50925
Zoro # G2488496
product price: $19.99
/ea
Sold in multiples of 3 for $59.97
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.63
- Height 1.13
- Includes Pull-Through Sharpener
- Weight 0.3
- Color White
Product Information
- Brand Smiths
- MFR # 50925
- Zoro # G2488496
- UPC # 27925509258
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 1.63 |
Height | 1.13 |
Length | 9.75 |
Details
Includes | Pull-Through Sharpener |
Weight | 0.3 |
Color | White |
Sharpens | Straight |
Sharpener Angle | 15 |
Application | Agriculture, Forestry,& Fishing |
Features | Sharpens all types of standard-edge knives |
Number of Stages | 2 |
Material | ABS |
Description
Smith's Diamond Hook File and Knife Sharpener is a must-have for any fisherman's tackle box. It sharpens all types of standard-edge knives as well as fish hooks of all sizes. Since its carbide blades are replaceable, it will be around for a long time and it's quick, safe and easy to use. And you don't have to be a sharpening pro -- the preset sharpening angle provides guaranteed results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLI Belli BE80382 Green Shovel Snow Sled with Handle for Kids - 0.6 x 14.3 x 21 in. (BE80382)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-9X12)
- KOHLER Kit Carburetor Complete (24 853 306-S)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- SMITHS Folding Limb Saw (50836)
- SMITHS Edge Stick Knife & Broad Head Sharpener (50047)
- TRANGIA Trangia 327512 Trangia Fuel Bottle 0.3 L (327512)
- LEISURE SPORTS Lightweight Foam Sleep Pad, 0.50" Thick Mat for Camping, Cots, Tents, Backpacking and Yoga, Non-Slip (543493RJS)
- HYDROFOAM Hydrofarm Products 039456 General Hydroponics Floramicro (39456)
- COGHLANS Camp Mirror 5X7" (650)
- Smiths Camping Gear