Shop All Knives & Cutlery
Smiths
Cabin & Lodge Steak Cutlery Block Set, 7Pcs
Mfr # 51033
Zoro # G1964056
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material POM
- Blade Material 420 Stainless Steel
- Length 4.45
- Color Brown
- Width 0.16
Product Information
- Brand Smiths
- MFR # 51033
- Zoro # G1964056
- UPC # 27925510339
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 4.45 |
Width | 0.16 |
Height | 9.57 |
Closed Length (in) | 4.48 |
Blade Length (in) | 4.5 |
Details
Material | POM |
Blade Material | 420 Stainless Steel |
Color | Brown |
Handle Color | Stag |
Application | Food Service |
Edge Type | Plain |
Handle Material | POM |
Includes | 6 Steak Knives |
Blade Style | Drop Point |
Weight | 2.152 |
Features | Set includes 6 steak knives |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Cabin & Lodge Kitchen Knives from Smithâ€TMs feature 420 stainless steel blades with a custom hammered finish and handsome stag handles. These knife sets will satisfy any home-based chef and will provide many years of trouble-free use.
Cabin & Lodge Kitchen Knives from Smithâ€TMs feature 420 stainless steel blades with a custom hammered finish and handsome stag handles. These knife sets will satisfy any home-based chef and will provide many years of trouble-free use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- ALLIANCE HOSE SPRAY RINSE 18 (F730024)
- PRODUCERS RICE MILL Classic Grains Parboiled Long Grain White Rice 25lbs (R1CA259Z0)
- WAY BETTER SNACKS Way Better Snack Nacho Cheese Tortilla Chips 1 oz. Bag, PK12 (10855564003984)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Edgesport 8" Boning / Fillet Knife (51062)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS Edgesport 6" Skinning Knife (51060)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- DEXTER RUSSELL Knife, Veg/Produce (09453)
- Smiths Knives & Cutlery