Shop All Knives & Cutlery
Smiths
8In. Oval Ceramic Sharpening Rod
Mfr # 51205
Zoro # G1964272
Sold in multiples of 4 for $111.56
$111.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Length 12.99
- Color Gray
- Width 2.56
- Height 1.73
Product Information
- Brand Smiths
- MFR # 51205
- Zoro # G1964272
- UPC # 27925512050
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 12.99 |
Width | 2.56 |
Height | 1.73 |
Details
Material | Ceramic |
Color | Gray |
Sharpens | Straight |
Weight | 0.304 |
Application | Food Service |
Includes | Honing Rod |
Features | Hones and realigns knife edge |
Description
Smith's is proud to offer the ultimate in sharpening rod technology with the ceramic oval sharpening rod. Smith's 8" oval ceramicrod features a unique sharpening surface that sharpens and hones the edge of your knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBT Cutter W/Screw, Mfj Cj (06000225)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- KNG Sm Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDS)
- MISSION FOODS Variety Pack 12" Garlic Herb/Tomato Basil/Spinach Herb Wraps, PK72 (9711)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- SMITHS Edgesport 8" Boning / Fillet Knife (51062)
- SMITHS Edgesport 6" Skinning Knife (51060)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- WINCO Winco Windsor Medium Weight Dinner Teaspoon, PK12 (0002-01)
- Smiths Knives & Cutlery