Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Smoke Anti-Fog
Mfr # 21303
Zoro # G301848438
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
Product Information
- Brand Smith & Wesson
- MFR # 21303
- Zoro # G301848438
- UPC # 79768008665
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.088 lbs |
Frame Type | Wraparound |
Description
Lightweight, "retro-style" safety glasses make a fashion statement while providing protection. Wide temples improve stability and structural integrity. Lenses are cut to provide clear, distortion-free vision. Dual lenses with 8-base curve and wraparound coverage. High-performance polycarbonate lenses give 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Fuchsia (FP-N-200-M-FUS)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK (3460XL)
- C.H. HANSON Lumber Flags, Red, 16" x 16" (10495)
- SMITH & WESSON Safety Glasses, I/O Anti Anti-Fog (23454)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (23453)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19799)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19823)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (19794)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (21303)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB2810S)
- Smith & Wesson Eye Protection