Smith & Wesson

Safety Glasses, Clear Polycarbonate


product price: $19.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Black
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Standards ANSI Z87.1+ Compliant
See all product information

Product Information

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Material Polycarbonate
Frame Material Nylon
Standards ANSI Z87.1+ Compliant
Diopter Strength 2
Weight 0.072 lbs
Features +2.0 Diopter Strength
Frame Type Wraparound

Description

Safety eyewear readers have a stylish and ergonomic nylon frame. High-performance polycarbonate lenses are sturdy and provide a clear field of vision. Precise placement of diopter insert within lens helps prevent eyestrain, headaches and accidents. Soft, comfortable rubber nose pad is self-adjusting and fits well on almost any wearer. Lenses provide 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.