Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 21302
Zoro # G2916374
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Smith & Wesson
- MFR # 21302
- Zoro # G2916374
- UPC # 079768008658
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Elite |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1+ 2010 |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Microfiber Bag |
X-Ray Detectable | No |
Metal Detectable | No |
Frame Style | Wraparound |
Arm Color | Black |
Frame Type | Full-Frame |
Arm Tip Type | Ratchet Hinge |
Description
Safety Glasses, Series Elite(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Bag, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (92753XXL)
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- WATSON GLOVES Game Of Thorns Mens PR (314)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (21303)
- SMITH & WESSON Equalizer Safety Eyewear, Gun Metal Frame, Indoor/Outdoor Lens (21298)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21306)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19879)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19878)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SK-XL116)
- Smith & Wesson Safety Glasses