Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Clear Anti-Fog
Mfr # 21302
Zoro # G701848427
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
Product Information
- Brand Smith & Wesson
- MFR # 21302
- Zoro # G701848427
- UPC # 79768008658
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.089 lbs |
Frame Type | Wraparound |
Description
Lightweight, "retro-style" safety glasses make a fashion statement while providing protection. Wide temples improve stability and structural integrity. Lenses are cut to provide clear, distortion-free vision. Dual lenses with 8-base curve and wraparound coverage. High-performance polycarbonate lenses give 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Weather Proof Clear Shield for Exit Signs (EEPS60)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- GUARDIAN EQUIPMENT Flange, Deck, Ge, Nyl, Assy (AP350-011G)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19856)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19826)
- SMITH & WESSON Safety Glasses, Amber Anti-Fog, Scratch-Resistant (21305)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (19794)
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G)
- Smith & Wesson Safety Glasses