Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Blue Polycarbonate
Mfr # 21301
Zoro # G706437473
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Frame Color Blue
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Weight 0.2 lbs
Product Information
- Brand Smith & Wesson
- MFR # 21301
- Zoro # G706437473
- UPC # 79768008757
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Blue |
Frame Color | Blue |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.2 lbs |
Frame Type | Wraparound |
Description
Stylish safety glasses have a modern, cutting edge design. Soft, rubber nose pads for superior comfort and fit. Dual lenses with an 8-base curve offer wraparound protection. Sport-grip temples eliminate slippage and help glasses sit comfortably. High performance polycarbonate lenses provide 99.9% UV protection. Safety eyewear meets ANSI Z87.1+ impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Crane Spot, LED Red (66-3134-40-623)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- BERNE Chore Coat, Original, 5XL, Tall (CH416)
- SMITH & WESSON Safety Glasses, Smoke Polycarbonate (19823)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19878)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19826)
- SMITH & WESSON Safety Glasses, Amber Anti-Fog, Scratch-Resistant (21305)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21298)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- Smith & Wesson Eye Protection