Shop All Sillcocks
Smith Light Commercial
Sillcock, 3/4 in.
Mfr # 560-13
Zoro # G1577810
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Body Material Brass
- Includes External Vacuum Breaker, Loose Key
- Compliance AB1953, Lead Law, NSF/ANSI Standard 61-2008
- Standards ASSE Standard 1011, File No 3770, IAPMO Listed
Product Information
- Brand Smith Light Commercial
- MFR # 560-13
- Zoro # G1577810
- UPC # 727753267244
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 3/4 in |
Thru-Wall Length | 0 in |
Pipe Size | 3/4" |
Details
Description
Sillcock, Inlet Type Threaded, Inlet Size 3/4 in, Thru-Wall Length 0 in, Body Material Brass, Handle Type Knob, Handle Material ABS, Includes External Vacuum Breaker, Loose Key, AB1953, Lead Law, NSF/ANSI Standard 61-2008, Standards ASSE Standard 1011, File No 3770, IAPMO Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" x 2" Reducing Coupling (0810091009)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- ZSI Cushion Clamp Clamp, 1 In Wall, 7/8 In (UX7810)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in., ABS (560-11)
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in., ABS (560-10)
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in. (560-12)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 6 In (22CP-6)
- LEGEND VALVE 1/2 X 12 T550 CPVC FF SILLCOCK (108-175A)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Sillcock (14PX-6-MH)
- MUELLER 108-054Hn Sillcock 3/4 Qtr Turn Fip (108054HN)
- Smith Light Commercial Sillcocks