Shop All Sillcocks
Smith Light Commercial
Sillcock, 1/2 in.
Mfr # 560-12
Zoro # G1577829
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Handle Material ABS
- Includes External Vacuum Breaker, Loose Key
- Thru-Wall Length 0 in
Product Information
- Brand Smith Light Commercial
- MFR # 560-12
- Zoro # G1577829
- UPC # 727753267237
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 0 in |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Item | Sillcock |
Handle Material | ABS |
Includes | External Vacuum Breaker, Loose Key |
Standards | ASSE Standard 1011, File No 3770, IAPMO Listed |
Handle Type | Knob |
Compliance | AB1953, Lead Law, NSF/ANSI Standard 61-2008 |
Inlet Type | Threaded |
Description
Sillcock, Inlet Type Threaded, Inlet Size 1/2 in, Thru-Wall Length 0 in, Body Material Brass, Handle Type Knob, Handle Material ABS, Includes External Vacuum Breaker, Loose Key, AB1953, Lead Law, NSF/ANSI Standard 61-2008, Standards ASSE Standard 1011, File No 3770, IAPMO Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT ME by Starck Wall-Mounted Toilet White HygieneGlaze (2510092092)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- JOSEPH JOSEPH Sink Mat Adj Gry/Blk (85037)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect 90-Degree Elbow (FSBE34)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in. (560-13)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in., ABS (560-11)
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in., ABS (560-10)
- B & K REP HYDRNT STEM 500S 12"" (M-123-0095)
- LEGEND VALVE 3/4" T-514P SILLCOCK - F1960 (107-182P)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Siphon Sillcock (17P-14-MH)
- WOODFORD MANUFACTURING Stem Lock SL-17 (SL-17)
- Smith Light Commercial Valves