Shop All Bell Traps and Drains
Smith Light Commercial
4" Pipe Dia. Cast Iron Roof Drain
Mfr # 148-Y04
Zoro # G0700239
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Round
- Color/Finish Dura Coated Cast Iron
- Pipe Dia. (In.) 4"
- Grid Material Cast Iron
Product Information
- Brand Smith Light Commercial
- MFR # 148-Y04
- Zoro # G0700239
- UPC # 727753264915
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 11-3/4" |
Length (In.) | 19 x 10-1/2 |
Pipe Dia. - Drains | 4 in |
Height - Drains | 11 3/4 in |
Overall Diameter | 10 1/2 in |
Overall Height | 11 3/4 in |
Overall Width | 19 in |
Overall Length | 19 in |
Description
Roof Drain, Grate Finish Duco Coated, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Includes Dome Yes, Includes (2) Cast Iron Combination Flashing Clamps and Gravel Stops, Shape Round, Overall Length 19 in, Connection Type No Hub, Overall Height 11 3/4 in, Overall Width 19 in, Overall Diameter 10 1/2 in, Basin Finish Duco Coated, Color Brown, Resistance Properties Corrosion Resistant, Grate Surface Type Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF 3004-1/2)
- KEENEY MFG 3-Function Handheld Showerhead, Polished Chrome (K720CP)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8701-9B-PC)
- NIBCO Solder Pressure Adapters, Copper (9030751)
- SMITH LIGHT COMMERCIAL Roof Drain F/110, Cast Iron Dome, 6" H (110-10)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- SMITH LIGHT COMMERCIAL 6-1/2 " cast iron Floor Drain Body (210-Y04)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Adjustable Floor Drain Strainer (210-10)
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- ZURN 4" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV4)
- Smith Light Commercial Bell Traps and Drains