Shop All Welding Tips
Smith Equipment
Welding Tip, Size 9.75 In, Welds 3/8 In
Mfr # SW209
Zoro # G0290665
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 9
- Tip Series SW200
- Series SW Heavy Duty
- Flame Type Single
Product Information
- Brand Smith Equipment
- MFR # SW209
- Zoro # G0290665
- UPC # 014495018747
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 9 |
Overall Length | 9 3/4 in |
Drill Size | 49 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series SW200, Compatible Torch Series SW200, Drill Size 49, Tip Size 9, Maximum Welding Thickness 3/8 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Single, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 23 scfh, Maximum Oxygen Flow Rate 23 scfh, Overall Length 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL MAN AB8100SC Auto Darkening Welding Helmet - Black (AB8100SC)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- SMITH EQUIPMENT Cutting Tip, SC (SC12-00)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-5)
- SMITH EQUIPMENT Handi Heet Tip No 1 (NE180-1)
- SMITH EQUIPMENT Little Torch Tip No 2 tip (12-1401-02)
- SMITH EQUIPMENT Handi Heet Tip No 2 (NE180-2)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-4)
- TWECO Tip, Heavy Duty, Series 14, 1/16 In, PK25 (11401246)
- Smith Equipment Welding Tips