Shop All Welding Tips
Smith Equipment
Welding Tip, Size 8.5 In, Welds 1/8 In
Mfr # SW205
Zoro # G3471903
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 5
- Tip Series SW200
- Series SW Heavy Duty
- Flame Type Single
Product Information
- Brand Smith Equipment
- MFR # SW205
- Zoro # G3471903
- UPC # 014495018600
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Overall Length | 8 1/2 in |
Drill Size | 57 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series SW200, Compatible Torch Series SW200, Drill Size 57, Tip Size 5, Maximum Welding Thickness 1/8 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Single, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 6 scfh, Maximum Oxygen Flow Rate 6 scfh, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Regulator, Three Stage, CGA-580, 0.40 to 0.60 psi, Use With: Nitrogen (16391)
- MILLER ELECTRIC Power Cable Adapter, INERT ARHF-B-RHM (PCA-2)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4206-5)
- WELLER Solder Tip 1/8 In. (ETM)
- SMITH EQUIPMENT Cutting Tip, 1/8 to 3/16 In Thick (MC12-00)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-1)
- SMITH EQUIPMENT Handi Heet Tip No 4 (NE180-4)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 2 (MC40-2)
- SMITH EQUIPMENT Heating Tip, Size 19 In (ST605)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- MILLER ELECTRIC Double Tip (AT600)
- Smith Equipment Welding Tips