Shop All Welding Tips
Smith Equipment
Welding Tip, Size 7.5 In, Welds 5/64 In
Mfr # MW203
Zoro # G1158586
original price:
$78.25
6% off
new price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 3
- Tip Series MW200
- Series MW Medium Duty
- Fuel Pressure 10 psi
Product Information
- Brand Smith Equipment
- MFR # MW203
- Zoro # G1158586
- UPC # 014495013094
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Overall Length | 7 1/2 in |
Drill Size | 67 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series MW200, Compatible Torch Series MW200, Drill Size 67, Tip Size 3, Maximum Welding Thickness 5/64 in, Compatible Manufacturer Smith, Application Welding, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Soft, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 3.2 scfh, Maximum Oxygen Flow Rate 3.2 scfh, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Tip, Swirl (0386-0100)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (24D921)
- SIEVERT Hose Torch Kit, Cyclone, 9 in. L (2535-40)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC40-1)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 128,970 BTU (MT610)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-1)
- SMITH EQUIPMENT Cutting Tip, MC (MC40-0)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 280,000- 208,000 (MT805)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- Smith Equipment Welding Tips