Shop All Welding Tips
Smith Equipment
Welding Tip, Size 7.5 In, Welds 1/32 In
Mfr # MW201
Zoro # G2304714
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 1
- Tip Series MW200
- Series MW Medium Duty
- Oxygen Pressure 10 psi
Product Information
- Brand Smith Equipment
- MFR # MW201
- Zoro # G2304714
- UPC # 014495013025
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Overall Length | 7 1/2 in |
Drill Size | 71 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series MW200, Compatible Torch Series MW200, Drill Size 71, Tip Size 1, Maximum Welding Thickness 1/32 in, Compatible Manufacturer Smith, Application Welding, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Soft, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 2.3 scfh, Maximum Oxygen Flow Rate 2.3 scfh, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E309L-17 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE309L17093-10)
- LINCOLN ELECTRIC Accessory Kit Engine Dr Welder, 150A (K875)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-10F)
- SMITH EQUIPMENT Cutting Tip, 1.5 - 2 In Thick (MC12-3)
- SMITH EQUIPMENT Little Torch Tip No 5 tip (12-1401-05)
- SMITH EQUIPMENT Handi Heet Tip No 00 (NE180-00)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-1)
- SMITH EQUIPMENT Welding / Brazing Tip, 1/8 (AW205)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 73,085 BTU (MT605)
- HARRIS Gouging Tip Acet (6290-3G)
- Smith Equipment Welding Tips