Shop All Regulators
Smith Equipment
Specialty Gas Regulator, Two Stage, CGA-540, 0 to 100 psi, Use With: Oxygen
Mfr # 123-2008
Zoro # G2428268
Free Shipping & Returns
$467.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Two Stage
- Inlet Connection CGA 540
- Outlet Connection 1/4 in NPT M
- Gauge Size 2 1/2 in
Product Information
- Brand Smith Equipment
- MFR # 123-2008
- Zoro # G2428268
- UPC # 014495279681
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.0 in |
Overall Length | 4-3/4" |
Gauge Diameter | 2 1/2 in |
Inlet Connection Size | 0.908"-14 |
Outlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-WB-101 Hotspotter Heavyduty (312-WB-101)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- DRYROD Power Inlet Kit, Type 1/2/5/15/15B Oven (1257390)
- MAGSWITCH Fixturing Square, 400 lb. Max. Pull, Stee (8100238)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Non-Corrosive Inert (825-0009)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 100 psi, Use With: Oxygen (30-100-540)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (30-15-300)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen (213-4106)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (110-0506)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-326, 0 to 100 psi, Use With: Nitrous Oxide (612-03030000)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1054)
- Smith Equipment Regulators