Smith Equipment

Specialty Gas Regulator, Two Stage, 1/4 in MNPT, 0 to 15 psi, Use With: Oxygen


product price: $402.51
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Oxygen
  • Stages Two Stage
  • Delivery Pressure Range 0 to 15 psi
  • Inlet Connection 1/4 in NPT F
  • Outlet Connection 9/16"-18 M LH
See all product information

Product Information

Dimensions

Gauge Size 2 1/2 in
Body Dia. 2.0 in
Overall Length 4-3/4"
Inlet Connection Size 1/4 in
Gauge Diameter 2 1/2 in
Body Diameter 2 in
Outlet Connection Size 9/16"-18

Details

Item High Purity Gas Regulator
Gas Service Oxygen
Stages Two Stage
Delivery Pressure Range 0 to 15 psi
Inlet Connection 1/4 in NPT F
Outlet Connection 9/16"-18 M LH
Regulator Supply Type Cylinder
Regulator Capacity Medium Duty
Gauges Delivery Pressure 15 psi
Supply Pressure Gauge 4,000 psi
Body Material Nickel Plated Brass
Max. Inlet Pressure 3,500 psi
Delivery 15 psi
Series Silverline 120
Diaphragm Material Neoprene
Application General Purpose
Features Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges
Number of Stages Two Stage
Outlet Thread Direction Left Hand
Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
Outlet Pressure (Minimum) 0 psig
Compatible Gas Type Argon, Helium, Nitrogen
Operating Temperature (Minimum) -40 Degrees F
Operating Temperature (Maximum) 165 Degrees F
Seal Material FKM
Bonnet Material Nickel Plated Brass
Regulator Series 120
Outlet Pressure (Maximum) 15 psig
Filter Material 316 Stainless Steel
Maximum Inlet Pressure 3,500 psig
Flow Coefficient 0.19
Seat Material PFA
Inlet Connection Type NPT
Body Finish Nickel Plated
Inlet Connection Gender Female
Gas Purity Rating 99.9 %
Control Type Knob

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 9/16 In.-18, Outlet Thread Direction Left Hand, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec, Body Finish Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.